Motion
AW60-N10DG-Z-B

SMC CORP OF AMERICA
AW60-N10DG-Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1 NPT Port Size
MI ITEM #06280390
MFR #AW60-N10DG-Z-B
List Price$177.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW60-N10DG-Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1 NPT Port Size
MI ITEM #06280390
MFR #AW60-N10DG-Z-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$177.45/each for your price

Overview

Mfr description
AW60-N10DG-Z-B FILTER RGULATOR

Specifications

  • Set Pressure Range
    7 to 123 psi
  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    NPT
  • Body Size
    60
  • Manufacturer Catalog
  • Port Size
    1 NPT
  • Weight
    2.05 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text