Motion
73249633
3/8" Bolt, 2" Square, Black Oxide Finish, Case Hardened Steel Square Flat Washer;7/16" ID, 1/4" Thick
MI ITEM #06280472
MFR #73249633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Bolt, 2" Square, Black Oxide Finish, Case Hardened Steel Square Flat Washer;7/16" ID, 1/4" Thick
MI ITEM #06280472
MFR #73249633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z8952H 3/8 BOLT 7/16 HOLE SQUARE FLAT
  • Case hardened steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    1/4 in
  • Inside Diameter
    7/16 in
  • Square Size
    2 in
  • Bolt Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text