Motion
73249682
1/4" Bolt, 2" Square, Uncoated, Stainless Steel Square Flat Washer;5/16" ID, 1/4" Thick, Grade 18-8
MI ITEM #06280476
MFR #73249682
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Bolt, 2" Square, Uncoated, Stainless Steel Square Flat Washer;5/16" ID, 1/4" Thick, Grade 18-8
MI ITEM #06280476
MFR #73249682

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z8950SS 1/4" BOLT SIZE SQ WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    1/4 in
  • Material Grade
    18-8
  • Inside Diameter
    5/16 in
  • Square Size
    2 in
  • Bolt Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text