Motion
73250003
5/8" Screw, 12L14 Steel Beveled Round Flat Washer 21/32" ID x 1-1/4" OD, 1/4" Thick, Plain Finish
MI ITEM #06280505
MFR #73250003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, 12L14 Steel Beveled Round Flat Washer 21/32" ID x 1-1/4" OD, 1/4" Thick, Plain Finish
MI ITEM #06280505
MFR #73250003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9186-BEV 5/8 BOLT 1-1/4X21/32 SOFT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    0.2500 in1/4 in
  • Type
    Beveled Round
  • Screw Size
    5/8
  • Outside Diameter
    1.2500 in1-1/4 in
  • Material Grade
    12L14
  • Inside Diameter
    0.6563 in,21/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text