Motion
73250086
1/4" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 9/32" ID x 5/8" OD, 3/16" Thick, Plain Finish
MI ITEM #06280511
MFR #73250086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 9/32" ID x 5/8" OD, 3/16" Thick, Plain Finish
MI ITEM #06280511
MFR #73250086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2813 in,9/32 in
  • Outside Diameter
    0.6250 in5/8 in
  • Screw Size
    1/4
  • Thickness
    0.1875 in3/16 in

Details

  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Extra Thick

Overview

Mfr description
Z9200SS 1/4X5/8 ODX3/16 THICK SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought