Motion
73250128
5/8" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 21/32" ID x 1-3/8" OD, 3/16" Thick, Plain Finish
MI ITEM #06280515
MFR #73250128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 21/32" ID x 1-3/8" OD, 3/16" Thick, Plain Finish
MI ITEM #06280515
MFR #73250128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9205SS 5/8X1-3/8ODX3/16 THICK SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    0.1875 in3/16 in
  • Type
    Extra Thick
  • Screw Size
    5/8
  • Outside Diameter
    1.3750 in1-3/8 in
  • Material Grade
    18-8
  • Inside Diameter
    0.6563 in,21/32 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text