Motion
73250136
3/4" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 25/32" ID x 1-5/8" OD, 1/4" Thick, Plain Finish
MI ITEM #06280516
MFR #73250136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 25/32" ID x 1-5/8" OD, 1/4" Thick, Plain Finish
MI ITEM #06280516
MFR #73250136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9206SS 3/4X1-5/8ODX1/4 THICK SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    0.2500 in1/4 in
  • Type
    Extra Thick
  • Screw Size
    3/4
  • Outside Diameter
    1.6250 in1-5/8 in
  • Material Grade
    18-8
  • Inside Diameter
    0.7813 in,25/32 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text