Motion
73840498
1/2" Screw, Alloy Steel Structural Flat Washer 17/32" ID x 1-1/16" OD, 13/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280535
MFR #73840498
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, Alloy Steel Structural Flat Washer 17/32" ID x 1-1/16" OD, 13/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280535
MFR #73840498

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9274 1/2 BOLT SIZE ALLOY ST SPACING
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.2031 in13/64 in
  • Type
    Structural
  • Screw Size
    1/2
  • Outside Diameter Range
    1.0550 in~
  • Outside Diameter
    1.0625 in1-1/16 in
  • Inside Diameter Range
    0.5260 in~0.5460 in
  • Inside Diameter
    0.5313 in,17/32 in
  • Maximum Thickness
    0.2080 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text