Motion
73840530
7/8" Screw, Alloy Steel Structural Flat Washer 15/16" ID x 1-3/4" OD, 1/4" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280539
MFR #73840530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, Alloy Steel Structural Flat Washer 15/16" ID x 1-3/4" OD, 1/4" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280539
MFR #73840530

Mfr description
Z9278 7/8 BOLT SIZE ALLOY ST SPACING
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.9375 in,15/16 in
  • Inside Diameter Range
    0.9310 in~0.9680 in
  • Maximum Thickness
    0.2640 in
  • Outside Diameter
    1.7500 in1-3/4 in
  • Outside Diameter Range
    1.7430 in~
  • Screw Size
    7/8
  • Thickness
    0.2500 in1/4 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Type
    Structural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)