Motion
Z9421
Gibraltar -Z9421 9/32 HOLE 1 IN. DIA. GIBRALTAR C-WASHERS
Mi Item #06280546
MFR #Z9421
Price$108.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar -Z9421 9/32 HOLE 1 IN. DIA. GIBRALTAR C-WASHERS
Mi Item #06280546
MFR #Z9421

Mfr description
Z9421 9/32 HOLE 1 IN. DIA. GIBRALTAR
  • Case hardened steel is less brittle than carbon steel and will not fracture under high stress.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.30/each

Specifications

Dimensions

  • Bolt Size
    1/4 in
  • Inside Diameter
    9/32 in
  • Outside Diameter
    1 in
  • Thickness
    1/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    12L14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)