Motion
Z9422
Gibraltar -Z9422 5/16 BOLT SIZE GIBRALTAR C-WASHERS
MI ITEM #06280547
MFR #Z9422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar -Z9422 5/16 BOLT SIZE GIBRALTAR C-WASHERS
MI ITEM #06280547
MFR #Z9422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Inside Diameter
    11/32 in
  • Outside Diameter
    1-1/4 in
  • Thickness
    5/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    12L14

Overview

Mfr description
Z9422 5/16 BOLT SIZE GIBRALTAR C-WASHERS
  • Case hardened steel is less brittle than carbon steel and will not fracture under high stress.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought