Specifications
Dimensions
- Bolt Size5/16, 3/8 in
- Inside Diameter13/32 in
- Outside Diameter1-3/4 in
- Thickness3/8 in
Details
- Finish CoatingBlack Oxide
- MaterialCase Hardened Steel
- Material Grade12L14
Overview
Mfr description
Z9426 13/32 HOLE 1-3/4 DIA. GIBRALTAR
- Case hardened steel is less brittle than carbon steel and will not fracture under high stress.