Motion
Z9429
Gibraltar -Z9429 17/32 HOLE 2-1/4 DIA. GIBRALTAR C-WASHERS
Mi Item #06280552
MFR #Z9429
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar -Z9429 17/32 HOLE 2-1/4 DIA. GIBRALTAR C-WASHERS
Mi Item #06280552
MFR #Z9429

Mfr description
Z9429 17/32 HOLE 2-1/4 DIA. GIBRALTAR
  • Case hardened steel is less brittle than carbon steel and will not fracture under high stress.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    7/16, 1/2 in
  • Inside Diameter
    17/32 in
  • Outside Diameter
    2-1/4 in
  • Thickness
    3/8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    12L14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)