Motion
Z9431
Gibraltar -Z9431 21/32 HOLE 2-1/8 DIA. GIBRALTAR C-WASHERS
MI ITEM #06280553
MFR #Z9431
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar -Z9431 21/32 HOLE 2-1/8 DIA. GIBRALTAR C-WASHERS
MI ITEM #06280553
MFR #Z9431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9431 21/32 HOLE 2-1/8 DIA. GIBRALTAR
  • Case hardened steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Bolt Size
    5/8 in
  • Finish Coating
    Black Oxide
  • Inside Diameter
    21/32 in
  • Outside Diameter
    2-1/8 in
  • Material
    Case Hardened Steel
  • Material Grade
    12L14
  • Thickness
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text