Motion
73842932
0.01" Thick, 0.5 to 0.505" Inside x 0.745 to 0.755" OD, Round Shim 18-8 Stainless Steel
MI ITEM #06280672
MFR #73842932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.01" Thick, 0.5 to 0.505" Inside x 0.745 to 0.755" OD, Round Shim 18-8 Stainless Steel
MI ITEM #06280672
MFR #73842932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9850-25 500 X 750 X .010 25PK ST/ST
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Thickness Tolerance
    -0.0010 to 0.0010 in
  • Thickness
    0.0100 in
  • Inner Diameter
    0.5000 to 0.5050 in
  • Outer Diameter
    0.7450 to 0.7550 in
  • System of Measurement
    Metric
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text