1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
66238494
1/2" Diam x 3" Pin Length C-1215 Case Hardened Steel Pull Out Dowel Pin - 1 Beveled & 1 Threaded End
MI ITEM #
06280719
MFR #
66238494
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Dowel Pins
Gibraltar Brands 66238494
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
66238494
1/2" Diam x 3" Pin Length C-1215 Case Hardened Steel Pull Out Dowel Pin - 1 Beveled & 1 Threaded End
MI ITEM #
06280719
MFR #
66238494
Mfr description
Z1230 1/2X3 GIBRALTAR PULL DOWELS
Flat vent pull out styles feature a flat spot to allow air to escape
They are effective in blind holes.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pin Diameter
1/2 in
Pin Length
3 in
Thread Depth
1/2 in
Thread Size
1/4-20
Details
Diameter Tolerance
0.0003 in
End Type
1 Beveled & 1 Threaded
Grade
C-1215
Material
Case Hardened Steel
Product Types
Flat Vent Pull Out
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items