Motion
07836042
#8-32 Knurled Shoulderless Grade 18-8 Stainless Steel Thumb Screw - 13/16" OAL, 3/8" Head Diam x 3/16" Head Height
MI ITEM #06280755
MFR #07836042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 Knurled Shoulderless Grade 18-8 Stainless Steel Thumb Screw - 13/16" OAL, 3/8" Head Diam x 3/16" Head Height
MI ITEM #06280755
MFR #07836042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z2370 8-32X5/8" 3/8HD SS GIBRALTAR
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #8-32
  • Length
    13/16 in
  • Material
    Stainless Steel
  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Head Type
    Knurled
  • Head Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text