Specifications
Dimensions
- Head Diameter7/16 in
- Head Height3/16 in
- Length15/16 in
- Thread Size#10-32
Details
- Head MaterialStainless Steel
- Head TypeKnurled
- MaterialStainless Steel
- Material Grade18-8
- Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)