Motion
62227053
1/4-20 Knurled Shoulderless Grade C-12L14 Steel Thumb Screw - 1-23/32" OAL, 11/16" Head Diam x 7/32" Head Height, Black Oxide Finish
Mi Item #06280764
MFR #62227053
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Knurled Shoulderless Grade C-12L14 Steel Thumb Screw - 1-23/32" OAL, 11/16" Head Diam x 7/32" Head Height, Black Oxide Finish
Mi Item #06280764
MFR #62227053

Mfr description
Z0674 1/4-20X1-1/2 STL GIBRALTAR LONG
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    11/16 in
  • Head Height
    7/32 in
  • Length
    1-23/32 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Black Oxide
  • Head Material
    Steel
  • Head Type
    Knurled
  • Material
    Steel
  • Material Grade
    C-12L14
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)