1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
82053448
1/4-20 Knurled Shoulderless Dog Point Tip Grade 18-8 Stainless Steel Thumb Screw - 1-5/16" OAL, 1" Head Diam x 5/16" Head Height
MI ITEM #
06280869
MFR #
82053448
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 82053448
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
82053448
1/4-20 Knurled Shoulderless Dog Point Tip Grade 18-8 Stainless Steel Thumb Screw - 1-5/16" OAL, 1" Head Diam x 5/16" Head Height
MI ITEM #
06280869
MFR #
82053448
Mfr description
Z2186 1 HEAD 1/4-20X1 GIBRALTAR SS
Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
Knurled head types are common in applications requiring frequent fastening and unfastening
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Head Diameter
1 in
Head Height
5/16 in
Length
1-5/16 in
Thread Size
1/4-20
Details
Head Type
Knurled
Material
Stainless Steel
Material Grade
18-8
Thread Standard
UNC
Tip Type
Dog Point
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items