Motion
82053455
1/4-20 Knurled Shoulderless Dog Point Tip Grade 18-8 Stainless Steel Thumb Screw - 2-13/16" OAL, 1" Head Diam x 5/16" Head Height
MI ITEM #06280870
MFR #82053455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Knurled Shoulderless Dog Point Tip Grade 18-8 Stainless Steel Thumb Screw - 2-13/16" OAL, 1" Head Diam x 5/16" Head Height
MI ITEM #06280870
MFR #82053455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z2188 1 HEAD 1/4-20X2-1/2 GIBRALTAR SS
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1/4-20
  • Length
    2-13/16 in
  • Material
    Stainless Steel
  • Head Diameter
    1 in
  • Head Height
    5/16 in
  • Head Type
    Knurled
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Tip Type
    Dog Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought