Motion
09663469
13/16" OAL, 1/2" Head Height, Low Carbon Steel, Threaded Rest Button Black Oxide Coating, 1/4-28 Thread, 3/8" Hex
MI ITEM #06280879
MFR #09663469
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" OAL, 1/2" Head Height, Low Carbon Steel, Threaded Rest Button Black Oxide Coating, 1/4-28 Thread, 3/8" Hex
MI ITEM #06280879
MFR #09663469

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z2424 1/4-28 X 3/8 X 13/16 GIBRALTAR

Specifications

  • Button Type
    Threaded
  • Finish Coating
    Black Oxide
  • Head Height
    1/2 in
  • Hex Size
    3/8 in
  • Material
    Low Carbon Steel
  • Overall Height
    13/16 in
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text