Motion
09663477
11/16" OAL, 1/4" Head Height, Low Carbon Steel, Threaded Rest Button Black Oxide Coating, 3/8-24 Thread, 1/2" Hex
Mi Item #06280880
MFR #09663477
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" OAL, 1/4" Head Height, Low Carbon Steel, Threaded Rest Button Black Oxide Coating, 3/8-24 Thread, 1/2" Hex
Mi Item #06280880
MFR #09663477

Mfr description
Z2430 3/8-24 X 1/2 X 11/16 GIBRALTAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Height
    1/4 in
  • Hex Size
    1/2 in
  • Overall Height
    11/16 in
  • Thread Size
    3/8-24

Details

  • Button Type
    Threaded
  • Finish Coating
    Black Oxide
  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)