Motion
09663501
1-3/16" OAL, 3/4" Head Height, Low Carbon Steel, Threaded Rest Button Black Oxide Coating, 3/8-24 Thread, 1/2" Hex
MI ITEM #06280883
MFR #09663501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" OAL, 3/4" Head Height, Low Carbon Steel, Threaded Rest Button Black Oxide Coating, 3/8-24 Thread, 1/2" Hex
MI ITEM #06280883
MFR #09663501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Height
    3/4 in
  • Hex Size
    1/2 in
  • Overall Height
    1-3/16 in
  • Thread Size
    3/8-24

Details

  • Button Type
    Threaded
  • Finish Coating
    Black Oxide
  • Material
    Low Carbon Steel

Overview

Mfr description
Z2436 3/8-24 X 1/2 X 1 3/16 GIBRALTAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought