Motion
85643476
1/2" Screw, Brass Standard Flat Washer 17/32" ID x 1-1/8" OD, 1/8" Thick, Plain Finish
MI ITEM #06280894
MFR #85643476
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, Brass Standard Flat Washer 17/32" ID x 1-1/8" OD, 1/8" Thick, Plain Finish
MI ITEM #06280894
MFR #85643476

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9099BR 1/2" 17/32X1-1/8X1/8" GIBRALTAR
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.1250 in1/8 in
  • Type
    Standard
  • Screw Size
    1/2
  • Outside Diameter
    1.1250 in1-1/8 in
  • Inside Diameter
    0.5313 in,17/32 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought