Motion
85643492
3/4" Screw, Brass Standard Flat Washer 25/32" ID x 1-5/8" OD, 5/32" Thick, Plain Finish
MI ITEM #06280896
MFR #85643492
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, Brass Standard Flat Washer 25/32" ID x 1-5/8" OD, 5/32" Thick, Plain Finish
MI ITEM #06280896
MFR #85643492

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9101BR 3/4" 25/32X1-5/8X5/32"
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.1563 in5/32 in
  • Type
    Standard
  • Screw Size
    3/4
  • Outside Diameter
    1.6250 in1-5/8 in
  • Inside Diameter
    0.7813 in,25/32 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought