Motion
06181945
1/2" Shoulder Diam x 3/4" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;303 Stainless Steel, 5/16" Head Height x 3/4" Head Diam
MI ITEM #06280937
MFR #06181945
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Shoulder Diam x 3/4" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;303 Stainless Steel, 5/16" Head Height x 3/4" Head Diam
MI ITEM #06280937
MFR #06181945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Height
    5/16 in
  • Hex Key Size
    1/4in
  • Shoulder Diameter
    4.76 mm
  • Shoulder Length
    3/4 in
  • Thread Depth
    5/8 in
  • Thread Size
    3/8-16

Details

  • Drive Type
    Hex Socket
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Standard
    UNC

Overview

Mfr description
STR60112C12 3/8-16X.500X3/4" 2PK
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought