Motion
06181952
1/2" Shoulder Diam x 1" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;303 Stainless Steel, 5/16" Head Height x 3/4" Head Diam
MI ITEM #06280938
MFR #06181952
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Shoulder Diam x 1" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;303 Stainless Steel, 5/16" Head Height x 3/4" Head Diam
MI ITEM #06280938
MFR #06181952

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STR60112C16 3/8-16X.500X1" 2PK
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Head Diameter
    3/4 in
  • Head Height
    5/16 in
  • Hex Key Size
    1/4in
  • Material
    Stainless Steel
  • Material Grade
    303
  • Shoulder Diameter
    6.35 mm
  • Shoulder Length
    1 in
  • Thread Depth
    5/8 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text