Motion
76423904
#10 Screw, 12L14 Case Hardened Steel Beveled Round Flat Washer 13/64" ID x 1/2" OD, 3/32" Thick
MI ITEM #06281074
MFR #76423904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, 12L14 Case Hardened Steel Beveled Round Flat Washer 13/64" ID x 1/2" OD, 3/32" Thick
MI ITEM #06281074
MFR #76423904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9180-BEV-H 13/64X1/2X3/32"MACHIND
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Material
    Case Hardened Steel
  • Thickness
    0.0938 in3/32 in
  • Type
    Beveled Round
  • Screw Size
    #10
  • Outside Diameter
    0.5000 in1/2 in
  • Material Grade
    12L14
  • Inside Diameter
    0.2031 in,13/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought