Motion
12E SLEEVE

TB WOODS
12E SLEEVE

Coupling Sleeve - 12, E, Two Pieces with Ring Construction, EPDM Material, 3600 rpm
MI ITEM #06282153
MFR #12E SLEEVE
Price$642.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12E SLEEVE

Coupling Sleeve - 12, E, Two Pieces with Ring Construction, EPDM Material, 3600 rpm
MI ITEM #06282153
MFR #12E SLEEVE

Mfr description
12E EPDM SF+ SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$642.84/each

Specifications

Dimensions

  • Coupling Size Code
    12
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.032 in
  • Outside Diameter
    9.5600 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    15 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    12E SLEEVE
  • Manufacturer Upc Number
    698672920155
  • Material
    EPDM
  • Max HP @ 1750 RPM
    164 HP
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -30 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    Two Pieces with Ring
  • Sleeve Type Code
    E
  • Stiffness
    27500 in·lb/rad
  • Torque Capacity
    9360 in
  • UPC_NO
    698672920155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)