Motion
13N
13N Neoprene Sleeve, Two-Piece Construction
Mi Item #06282156
MFR #13N
Price$1,572.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13N Neoprene Sleeve, Two-Piece Construction
Mi Item #06282156
MFR #13N

Mfr description
13N NEOPRENE SF+ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,572.97/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    11-3/16 in
  • Coupling Overall Length
    5-1/2 in
  • Coupling Size Code
    13
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.040 in
  • Outside Diameter
    11.1900 in

Details

  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    23 hp
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Catalog Number
  • Manufacturer Upc Number
    698672920186
  • Material
    Neoprene
  • Max HP @ 1750 RPM
    410 HP
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    0 to +200 °F
  • Product Selection Tool
  • Product Type
    Coupling Sleeves
  • Product Video
  • Series
    Sure-Flex Plus, S-Flex
  • Sleeve Construction
    Two Pieces with Ring
  • Sleeve Material
    Neoprene
  • Sleeve Type Code
    N
  • Stiffness
    43350 in·lb/rad
  • Torque Capacity
    14750 in
  • UPC_NO
    698672920186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)