Motion
14E SLEEVE

TB WOODS
14E SLEEVE

Coupling Sleeve - 14, E, Two Pieces with Ring Construction, EPDM Material, 2200 rpm
MI ITEM #06282157
MFR #14E SLEEVE
Price$1,159.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14E SLEEVE

Coupling Sleeve - 14, E, Two Pieces with Ring Construction, EPDM Material, 2200 rpm
MI ITEM #06282157
MFR #14E SLEEVE

Mfr description
14E EPDM SF+ SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,159.93/each

Specifications

Dimensions

  • Coupling Size Code
    14
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.045 in
  • Outside Diameter
    13.0900 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    37 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    14E SLEEVE
  • Manufacturer Upc Number
    698672920193
  • Material
    EPDM
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -30 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    Two Pieces with Ring
  • Sleeve Type Code
    E
  • Stiffness
    68755 in·lb/rad
  • Torque Capacity
    23400 in
  • UPC_NO
    698672920193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)