Motion
3JN SLEEVE

TB WOODS
3JN SLEEVE

Coupling Sleeve - 3, JN, One Piece Solid Construction, Neoprene Material, 9200 rpm
Mi Item #06282160
MFR #3JN SLEEVE
Price$16.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3JN SLEEVE

Coupling Sleeve - 3, JN, One Piece Solid Construction, Neoprene Material, 9200 rpm
Mi Item #06282160
MFR #3JN SLEEVE

Mfr description
3JN NEOPRENE SF+ SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.65/each

Specifications

Dimensions

  • Coupling Size Code
    3
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.010 in
  • Outside Diameter
    1.8750 in

Details

  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.1 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3JN SLEEVE
  • Manufacturer Upc Number
    698672920223
  • Material
    Neoprene
  • Max HP @ 1750 RPM
    2.2 HP
  • Max HP @ 3500 RPM
    4.3 HP
  • Max Rpm
    9200 rpm
  • Operating Temperature Range
    0 to +200 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    One Piece Solid
  • Sleeve Type Code
    JN
  • Stiffness
    229 in·lb/rad
  • Torque Capacity
    78 in
  • Torque Rating (in-lb)
    78 in-lbs
  • UPC_NO
    698672920223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)