Motion
4JNS SLEEVE

TB WOODS
4JNS SLEEVE

Coupling Sleeve - 4, JNS, One Piece Split Construction, Neoprene Material, 7600 rpm
Mi Item #06282166
MFR #4JNS SLEEVE
Price$30.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4JNS SLEEVE

Coupling Sleeve - 4, JNS, One Piece Split Construction, Neoprene Material, 7600 rpm
Mi Item #06282166
MFR #4JNS SLEEVE

Mfr description
4JNS NEO SPLIT SF+ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.29/each

Specifications

Dimensions

  • Coupling Size Code
    4
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.010 in
  • Outside Diameter
    2.3100 in

Details

  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.2 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4JNS SLEEVE
  • Manufacturer Upc Number
    698672920285
  • Material
    Neoprene
  • Max HP @ 1750 RPM
    4.3 HP
  • Max HP @ 3500 RPM
    8.7 HP
  • Max Rpm
    7600 rpm
  • Operating Temperature Range
    0 to +200 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    One Piece Split
  • Sleeve Type Code
    JNS
  • Stiffness
    458 in·lb/rad
  • Torque Capacity
    156 in
  • UPC_NO
    698672920285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)