Motion
5E SLEEVE

TB WOODS
5E SLEEVE

Coupling Sleeve - 5, E, Two Pieces with Ring Construction, EPDM Material, 7600 rpm
Mi Item #06282169
MFR #5E SLEEVE
Price$69.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5E SLEEVE

Coupling Sleeve - 5, E, Two Pieces with Ring Construction, EPDM Material, 7600 rpm
Mi Item #06282169
MFR #5E SLEEVE

Mfr description
5E EPDM SF+ SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.60/each

Specifications

Dimensions

  • Coupling Size Code
    5
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    2.9400 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.5 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5E SLEEVE
  • Manufacturer Upc Number
    698672920315
  • Material
    EPDM
  • Max HP @ 1750 RPM
    8.7 HP
  • Max HP @ 3500 RPM
    17 HP
  • Max Rpm
    7600 rpm
  • Operating Temperature Range
    -30 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    Two Pieces with Ring
  • Sleeve Type Code
    E
  • Stiffness
    916 in·lb/rad
  • Torque Capacity
    312 in
  • UPC_NO
    698672920315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)