Motion
5JN SLEEVE

TB WOODS
5JN SLEEVE

Coupling Sleeve - 5, JN, One Piece Solid Construction, Neoprene Material, 7600 rpm
MI ITEM #06282171
MFR #5JN SLEEVE
Price$39.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5JN SLEEVE

Coupling Sleeve - 5, JN, One Piece Solid Construction, Neoprene Material, 7600 rpm
MI ITEM #06282171
MFR #5JN SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.84/each

Specifications

Dimensions

  • Coupling Size Code
    5
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    2.9400 in

Details

  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.5 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5JN SLEEVE
  • Manufacturer Upc Number
    698672920339
  • Material
    Neoprene
  • Max HP @ 1750 RPM
    8.7 HP
  • Max HP @ 3500 RPM
    17 HP
  • Max Rpm
    7600 rpm
  • Operating Temperature Range
    0 to +200 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    One Piece Solid
  • Sleeve Type Code
    JN
  • Stiffness
    916 in·lb/rad
  • Torque Capacity
    312 in
  • UPC_NO
    698672920339

Overview

Mfr description
5JN NEOPRENE SF+ SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought