Motion
6E SLEEVE

TB WOODS
6E SLEEVE

Coupling Sleeve - 6, E, Two Pieces with Ring Construction, EPDM Material, 6000 rpm
MI ITEM #06282175
MFR #6E SLEEVE
Price$83.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6E SLEEVE

Coupling Sleeve - 6, E, Two Pieces with Ring Construction, EPDM Material, 6000 rpm
MI ITEM #06282175
MFR #6E SLEEVE

Mfr description
6E EPDM SF+ SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.15/each

Specifications

Dimensions

  • Coupling Size Code
    6
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    3.7500 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.9 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6E SLEEVE
  • Manufacturer Upc Number
    698672920377
  • Material
    EPDM
  • Max HP @ 1750 RPM
    16 HP
  • Max HP @ 3500 RPM
    32 HP
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -30 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    Two Pieces with Ring
  • Sleeve Type Code
    E
  • Stiffness
    1718 in·lb/rad
  • Torque Capacity
    585 in
  • UPC_NO
    698672920377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)