Motion
6JNS SLEEVE

TB WOODS
6JNS SLEEVE

Coupling Sleeve - 6, JNS, One Piece Split Construction, Neoprene Material, 6000 rpm
Mi Item #06282178
MFR #6JNS SLEEVE
Price$69.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6JNS SLEEVE

Coupling Sleeve - 6, JNS, One Piece Split Construction, Neoprene Material, 6000 rpm
Mi Item #06282178
MFR #6JNS SLEEVE

Mfr description
6JNS NEO SPLIT SF+ SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.88/each

Specifications

Dimensions

  • Coupling Size Code
    6
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    3.7500 in

Details

  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.9 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6JNS SLEEVE
  • Manufacturer Upc Number
    698672920407
  • Material
    Neoprene
  • Max HP @ 1750 RPM
    16 HP
  • Max HP @ 3500 RPM
    32 HP
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    0 to +200 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    One Piece Split
  • Sleeve Type Code
    JNS
  • Stiffness
    1718 in·lb/rad
  • Torque Capacity
    585 in
  • Torque Rating (in-lb)
    585 in-lbs
  • UPC_NO
    698672920407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)