Motion
7JS SLEEVE

TB WOODS
7JS SLEEVE

Coupling Sleeve - 7, JS, One Piece Split Construction, EPDM Material, 5250 rpm
MI ITEM #06282185
MFR #7JS SLEEVE
Price$75.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
7JS SLEEVE

Coupling Sleeve - 7, JS, One Piece Split Construction, EPDM Material, 5250 rpm
MI ITEM #06282185
MFR #7JS SLEEVE

Mfr description
7JES EPDM SPLIT SF+ SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.00/each

Specifications

Dimensions

  • Coupling Size Code
    7
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.020 in
  • Outside Diameter
    4.3400 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    1.5 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7JS SLEEVE
  • Manufacturer Upc Number
    698672920476
  • Material
    EPDM
  • Max HP @ 1750 RPM
    26 HP
  • Max HP @ 3500 RPM
    52 HP
  • Max Rpm
    5250 rpm
  • Operating Temperature Range
    -30 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    One Piece Split
  • Sleeve Type Code
    JS
  • Stiffness
    2769 in·lb/rad
  • Torque Capacity
    940 in
  • UPC_NO
    698672920476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)