Motion
8J
Coupling Sleeve - 8, JE, One Piece Solid, EPDM
Mi Item #06282188
MFR #8J
Price$92.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 8, JE, One Piece Solid, EPDM
Mi Item #06282188
MFR #8J

Mfr description
8JE EPDM SF+ SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.20/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    5-1/16 in
  • Coupling Overall Length
    2-1/2 in
  • Coupling Size Code
    8
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.020 in
  • Outside Diameter
    5.0600 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    2.3 hp
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Catalog Number
  • Manufacturer Upc Number
    698672920506
  • Material
    EPDM
  • Max HP @ 1750 RPM
    41 HP
  • Max HP @ 3500 RPM
    82 HP
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -30 to +275 °F
  • Product Selection Tool
  • Product Type
    Coupling Sleeves
  • Product Video
  • Series
    Sure-Flex Plus, S-Flex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    EPDM
  • Sleeve Type Code
    JE
  • Stiffness
    4335 in·lb/rad
  • Torque Capacity
    1475 in
  • UPC_NO
    698672920506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)