Motion
8JNS SLEEVE

TB WOODS
8JNS SLEEVE

Coupling Sleeve - 8, JNS, One Piece Split Construction, Neoprene Material, 4500 rpm
MI ITEM #06282190
MFR #8JNS SLEEVE
Price$128.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8JNS SLEEVE

Coupling Sleeve - 8, JNS, One Piece Split Construction, Neoprene Material, 4500 rpm
MI ITEM #06282190
MFR #8JNS SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$128.65/each

Specifications

Dimensions

  • Coupling Size Code
    8
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.020 in
  • Outside Diameter
    5.0600 in

Details

  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    2.3 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8JNS SLEEVE
  • Manufacturer Upc Number
    698672920520
  • Material
    Neoprene
  • Max HP @ 1750 RPM
    41 HP
  • Max HP @ 3500 RPM
    82 HP
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    0 to +200 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    One Piece Split
  • Sleeve Type Code
    JNS
  • Stiffness
    4335 in·lb/rad
  • Torque Capacity
    1475 in
  • Torque Rating (in-lb)
    1475 in-lbs
  • UPC_NO
    698672920520

Overview

Mfr description
8JNS NEO SPLIT SF+ SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought