Motion
25A-CDQ2A32-250DCZ-M9BWL

SMC CORP OF AMERICA
25A-CDQ2A32-250DCZ-M9BWL

Compact Cylinderinder, CQ2-Z
Mi Item #06282249
MFR #25A-CDQ2A32-250DCZ-M9BWL
Price$312.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQ2A32-250DCZ-M9BWL

Compact Cylinderinder, CQ2-Z
Mi Item #06282249
MFR #25A-CDQ2A32-250DCZ-M9BWL

Mfr description
25A-CDQ2A32-250DCZ-M9BWL CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    3 m
  • Stroke
    250 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9BW - Solid State, General Purpose, 2 Wire, Horizontal
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Clean Series
    Yes
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)