Motion
RS40BOL
RS40B OFFSET LINK
Mi Item #06282263
MFR #RS40BOL
Price$351.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RS40B OFFSET LINK
Mi Item #06282263
MFR #RS40BOL

Mfr description
RS40B OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.31/each

Specifications

Dimensions

  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.043 in
  • Weight
    0.20 lb

Details

  • Chain Number & Pitch
    RS40B / 2-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    6
  • Number Of Strands Across
    6
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)