1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
GRG-HMQ821-80-H1-56-19
Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Hollow Output
MI ITEM #
06282275
MFR #
GRG-HMQ821-80-H1-56-19
Your Price
$2,337.14
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR GRG-HMQ821-80-H1-56-19
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
GRG-HMQ821-80-H1-56-19
Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Hollow Output
MI ITEM #
06282275
MFR #
GRG-HMQ821-80-H1-56-19
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,337.14
/each
(List
$2,687.71
)
Qty
Add to Cart
Overview
Mfr description
GRG-HMQ821-80-H1-56-19 REDUCER
Specifications
Center Distance
2.0600 in
Ratio
80:1
Input Type
C-Face Quill
Input Size
0.6250 in
Output Type
Hollow
Output Size
1.1875 in
Output Direction
Hollow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data