Motion
R433081879

AVENTICS
R433081879

NFPA Low Pressure Hydraulic Cylinder - 1000 psi, 4.000 in Bore, 68.312 in Stroke Length, MS2 Mount, 1.750 in Rod
MI ITEM #06282291
MFR #R433081879
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433081879

NFPA Low Pressure Hydraulic Cylinder - 1000 psi, 4.000 in Bore, 68.312 in Stroke Length, MS2 Mount, 1.750 in Rod
MI ITEM #06282291
MFR #R433081879

Mfr description
4"X68.312"-C-MS2-PH-C-1-3/4"R R433081879
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    4.000 in
  • Rod Diameter
    1.750 in
  • Stroke
    68.312 in

Details

  • Cushion Type
    Both Ends
  • Cylinder Operating Pressure
    1000 psi
  • Mounting Type
    MS2
  • Style
    Low Pressure Hydraulic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)