Motion
CSY-64-S
Crowned Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width
MI ITEM #06282325
MFR #CSY-64-S
Price$416.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width
MI ITEM #06282325
MFR #CSY-64-S

Mfr description
CSY-64-S 2" STAINLESS STEEL CAM YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in

Details

  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    7270 lbf
  • Roller Shape
    Crowned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)