Motion
CDJ2YL10-60Z-M9BWL-A

SMC CORP OF AMERICA
CDJ2YL10-60Z-M9BWL-A

C(D)J2Y-Z, Smooth Cylinder, Double Acting, Single Rod
Mi Item #06282390
MFR #CDJ2YL10-60Z-M9BWL-A
Price$137.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2YL10-60Z-M9BWL-A

C(D)J2Y-Z, Smooth Cylinder, Double Acting, Single Rod
Mi Item #06282390
MFR #CDJ2YL10-60Z-M9BWL-A

Mfr description
CDJ2YL10-60Z-M9BWL-A CYL, LOW FRICTION,
  • Double acting, single rod
  • Bore size: (mm) 10, 16
  • Standard stroke: (mm) 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.38/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke  
    60 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single foot
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)