Motion
73083644
5/16, 3/8" Stud, Steel, Plain Strap Clamp 13/16" Travel, 2-1/2" OAL x 1" Wide x 1/2" High, Black Oxide Finish, Tapered Nose
Mi Item #06283287
MFR #73083644
Price$12.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16, 3/8" Stud, Steel, Plain Strap Clamp 13/16" Travel, 2-1/2" OAL x 1" Wide x 1/2" High, Black Oxide Finish, Tapered Nose
Mi Item #06283287
MFR #73083644

Mfr description
30401G 3/8 BOLT 2-1/2" LNG GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.33/each

Specifications

Dimensions

  • Height
    1/2 in
  • Overall Length
    2-1/2 in
  • Slot Length
    0.8130 in
  • Travel
    13/16 in
  • Width
    1 in

Details

  • Centerline Of Slot To Nose
    0.8438 in, 27/32 in
  • Coating
    Black Oxide
  • Heel Type
    Plain
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    No
  • Tapped
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)