Motion
73083651
5/16, 3/8" Stud, Steel, Plain Strap Clamp 1-7/16" Travel, 4" OAL x 1" Wide x 5/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283288
MFR #73083651
List Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16, 3/8" Stud, Steel, Plain Strap Clamp 1-7/16" Travel, 4" OAL x 1" Wide x 5/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283288
MFR #73083651

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.43/each for your price

Overview

Mfr description
30402G 3/8 BOLT 4" LONG GIBRALTAR PLAIN

Specifications

  • Height
    5/8 in
  • Material
    Steel
  • Overall Length
    4 in
  • Width
    1 in
  • Material Grade
    1018
  • Travel
    1-7/16 in
  • Slot Length
    1.4380 in
  • Tapped
    No
  • Centerline Of Slot To Nose
    1.0313 in, 1-1/32 in
  • Heel Type
    Plain
  • Nose Type
    Tapered
  • Serrated
    No
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text