Motion
73083677
1/2" Stud, Steel, Plain Strap Clamp 11/16" Travel, 2-1/2" OAL x 1-1/8" Wide x 1/2" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283290
MFR #73083677
List Price$16.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Stud, Steel, Plain Strap Clamp 11/16" Travel, 2-1/2" OAL x 1-1/8" Wide x 1/2" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283290
MFR #73083677

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.08/each for your price

Overview

Mfr description
30404G 1/2 BOLT 2-1/2" LONG GIBRALTAR

Specifications

  • Height
    1/2 in
  • Material
    Steel
  • Overall Length
    2-1/2 in
  • Width
    1-1/8 in
  • Material Grade
    1018
  • Stud Size
    1/2 in
  • Travel
    11/16 in
  • Slot Length
    0.6880 in
  • Tapped
    No
  • Centerline Of Slot To Nose
    0.9063 in, 29/32 in
  • Heel Type
    Plain
  • Nose Type
    Tapered
  • Serrated
    No
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text